meg151nascf

MEGAPRO 151NAS-CF 15-In-1 MegaPro® 151NAS-CF Original NAS Carded Driver, Blue/Yellow

In Stock
Price $29.46 / EA
Qty EA
Manufacturer:MEGAPRO
Manufacturer #:151nas-cf

Description

Original 15-in-1 screwdriver. Industrial-grade torx, square, hex, slotted and Phillips screwdriver bit sizes combined into one. Loaded with 7 double end professional quality bits, this assortment of bit types and sizes provides the 14 most popular tips for driving screws. The shaft opening serves as 1/4 inch hex driver. Blue/yellow.

Specifications

Brand Name Megapro Item Name Multi-Bit Screwdriver
Type 15-in-1 Overall Length 8-3/4 in
Handle Color Blue/Yellow Blade Size 2 in L
Includes #0, #1, #2, #3 Phillips, T-10, T-15, T-20, T-25 Star, #0, #1, #2, #3 Square, #4, #6 Flat Bits, 1/4 in Hex Shaft

Packages

5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok