meg151sl44

MEGAPRO 15-In-1 MegaPro 151SL44 Screwdriver Multi-Bit ShaftLOK, Yellow

Availablefor Backorder
Price $38.70 / EA
Qty EA
Manufacturer:MEGAPRO
Manufacturer #:151sl44shaftlok

Description

ShaftLOK Driver. 15-in-1 screwdriver. 0.375 inch minimum clearance. Loaded with 7 double end professional quality bits. Locking bit, EZ guide collar, retractable bit cartridge, palm saver cap. Yellow.

Specifications

Brand Name Megapro Sub Brand ShaftLok™
Item Name Multi-Bit Screwdriver Type 15-in-1
Shank Material Alloy Steel Handle Material Nylon/ABS Resin
Handle Color Yellow Includes #1-2, #0-3 Phillips , #0-3, #1-2 Square, #4-6 Flat (Slotted), #10-15, #20-25 Torx

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok