meg151tp

MEGAPRO 151TP 15-In-1 MegaPro® 151TP Tamperproof Driver, Red/Black

In Stock
Price $42.54 / EA
Qty EA
Manufacturer:MEGAPRO
Manufacturer #:151tp

Description

The MEGAPRO Tamperproof 2 tri-wing screwdriver features an additional selection of 14 different security fastener driver bits. This 15-in-1 multi-bit screwdriver is a must for all commercial and industrial tradesmen including electricians, locksmiths, telephone technicians, maintenance personnel, etc. Included bit types are TRI-WING, TORQ-SET, and TORX PLUS TAMPER RESISTANT. The shaft opening also serves as a 1/4? hex driver.

Specifications

Brand Name Megapro Item Name Multi-Bit Screwdriver with Security Bits
Type 15-in-1 Series/Model TNB480
Shank Material Alloy Steel Handle Material Nylon/ABS
Handle Color Red/Black Includes 1/8 in, 9/64 in, 5/32 in, 3/16 in Hex Pin, #6, #8, #10, #12 Spanner, T10, T15, T20, T25, T27, T30 Star Pin, 1/4 in Hex Shaft
Application All Commercial/Industrial Tradesmen i.e. Electricians, Locksmiths, Telephone Technicians, Maintenance Personnel

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok