meg151tpcf

MEGAPRO 151TP-CF 15 in 1 MegaPro® 151TP-CF Tamperproof Carded Driver, Red/Black

In Stock
Price $41.00 / EA
Qty EA
Manufacturer:MEGAPRO
Manufacturer #:151tp-cf

Description

Tamperproof spanner screwdriver. Hex, EZ guide collar, retractable bit cartridge, palm saver cap. Torx, spanner, hex-pin, torx-pin, 1/4 inch hex shaft bits. 15-in-1, red/black.

Specifications

Brand Name Megapro Item Name Multi-Bit Screwdriver
Type 15-in-1, Tamperproof Shank Material Alloy Steel
Handle Material Nylon/ABS Resin Handle Color Red/Black
Includes Security Bits, Spanners, Hex Pins and Torx Pins Application For All Commercial/Industrial Tradesmen i.e. Electricians, Locksmiths, Telephone Technicians, Maintenance Personnel, etc

Packages

5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok