meg211r2c36rd

MEGAPRO 211R2C36RD-C 13-In-1 MegaPro® 211R2C36RD-C Ratcheting Driver, Red

Availablefor Backorder
Price $45.86 / EA
Qty EA
Manufacturer:MEGAPRO
Manufacturer #:211r2c36rd-c

Description

Ratcheting screw driver. 13-in-1, ZAD 8 zinc alloy solid core ratchet, 28-tooth ratchet design. Patented retractable bit cartridge, bit cartridge provides time saving and space saving convenience. Cushion grip, tapered designed handle provides extra comfort and less fatigue. Heavy duty nylon reinforced handle and chamfered solid shaft for long life and durability.

Specifications

Brand Name Megapro Item Name Multi-Bit Screwdriver
Type Ratcheting, 13-in-1 Shank Material Alloy Steel
Handle Material Rubber Handle Color Red/Black
Handle Type Comfort Grip Includes Phillips, Square, Torx, Flat Screwdriver Bits, 1/4 in Hex Shaft, Zinc Alloy Solid-Core Ratchet

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok