Abbotsford
grn015335c

GREENLEE 3 inch x 6 inch Greenlee Heavy-Duty Phillips Screwdriver

Price $19.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-35C

Description

SCREWDRIVER,PHILLIPS #3X6"

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty, Straight Tip Size #3
Tip Type Phillips Overall Length 11 in
Shank Type Round Shank Size 6 in
Handle Type 1-Component, Soft Cushion Grip Finish Black Phosphate Plated Tip
Standards ASME/ANSI Approved UPC 783310546603

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok