Abbotsford
grn015333c

GREENLEE 2 inch x 4 inch Greenlee Heavy-Duty Phillips Screwdriver

Price $15.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-33C

Description

SCREWDRIVER,PHILLIPS #2X4"

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty, Straight Tip Size #2
Tip Type Phillips Overall Length 8-5/16 in
Shank Type Round Shank Size 4 in
Handle Type 1-Component, Soft Cushion Grip Finish Black Phosphate Plated Tip
Standards ASME/ANSI Approved UPC 783310546580

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok