Abbotsford
kln6033

KLEIN TOOLS 3 inch Round Shank #1 Phillips Screwdriver

Price $11.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:603-3

Description

The Klein Tools #1 Phillips 3-Inch round Shank Screwdriver is precison-machined for an accurate fit and torque without slippage. This Cushion-Grip Handle Screwdriver offers the comfort needed for all day work. Its Tip-Ident quickly identifies screwdriver type and tip orientation.PRODUCT FEATURES:- Precision-machined tip provides accurate fit and torque without slippage - Premium chrome-plated for smooth feel and corrosion resistance - Tip-Ident quickly identifies the screwdriver type and tip orientation - Internal flanges inside handle provide solid, twist-resistant blade anchor - Cushion-Grip handle for greater torque and comfort - Special heat-treated shafts - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size #1 Tip Type Phillips
Overall Length 6-3/4 in Handle Material Rubber
Handle Color Black Shank Type Round
Shank Size 3 in Handle Type 2-Component
UPC 092644850349

Packages

1 - UNIT - 1 4 - Unit - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok