Abbotsford
kln6037

KLEIN TOOLS 7 inch Round Shank #2 Phillips Screwdriver

Price $15.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:603-7

Description

Precision-machined tip provides accurate fit and torque without slippage. Tip-Ident quickly identifies the screwdriver type and tip orientation. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor.PRODUCT FEATURES:- Precision-machined tip provides accurate fit and torque without slippage- Tip-Ident quickly identifies the screwdriver type and tip orientation- Cushion-Grip handle for greater torque and comfort- Premium chrome-plated for smooth feel and corrosion resistance- Internal flanges inside handle provide solid, twist-resistant blade anchor- Special heat-treated shafts- Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size #2 Tip Type Phillips
Overall Length 11-5/16 in Handle Material Rubber
Handle Color Black Shank Type Round
Shank Size 7 in Handle Type 2-Component
UPC 092644850400

Packages

1 - UNIT - 1 4 - Unit - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok