Abbotsford
kln6133

KLEIN TOOLS 3 inch #0 Phillips Electronics Screwdriver

Price $13.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:613-3

Description

Designed for precision work, Klein's electronics screwdrivers feature a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Rotating caps and Klein's exclusive cushion-grip handles offer outstanding comfort and control.PRODUCT FEATURES:- Cushion-Grip handle for greater comfort - Rotating cap for optimum and precise control - Color coded ring and hot stamped cap marking for quick identification - Heat-treated precision ground tip for greater strength

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Phillips Screwdriver Type Electronic, Miniature, Straight
Tip Size #0 Tip Type Phillips
Overall Length 6-1/2 in Handle Color Black
Shank Type Round Shank Size 3 in L
Handle Type Cushion-Grip, 1-Component UPC 092644854248

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok