kln6334ins

KLEIN TOOLS 6334INS 4" Insulated Screwdriver, #1 Phillips Tip

Availablefor Backorder
Price $34.89 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6334INS

Description

Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Straight, Insulated Tip Size #1
Tip Type Profilated Phillips Overall Length 7-3/4 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Handle Color Black Shank Type Round
Shank Size 4 in Handle Type Dual, 1-Component
Voltage Rating 1000 V Standards IEC 60900 and ASTM F1505
Application For Work Near Energized Sources UPC 926448533330

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok