Abbotsford
kln67100

KLEIN TOOLS 67100 2-in-1 Rapi-Drive Screwdriver

Price $29.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:67100
Documents Documents

Description

The Klein Tools 2-in-1 Interchangeable Rapi-DriveĀ® Screwdriver offers the convenience of two tools in one. The interchangeable blast finish bit features the most popular tip sizes, eliminating the need to carry multiple drivers. The unique Rapi-DriveĀ® design secures screws in 33-percent less time than a standard straight blade screwdriver.PRODUCT FEATURES:- Saves time and effort, especially on long-threaded screws used with switch plates and light fixtures - Crank action handle spins screws fast with one hand - Interchangeable bit holder for quick switching between tip styles - Features the most popular tip styles: 3/16-Inch (5 mm) slotted tip and #2 Phillips - Designed for light duty screwdriving. Not intended for high-torque applications - Cushion-Grip handle for greater torque and comfort - Bits secured with retaining ring - Made in the USA

Specifications

Brand Name Klein Tools Sub Brand Rapi-Driv®
Item Name Screwdriver Type Interchangeable, 2-in-1
Overall Length 9-3/4 in Shank Material Steel
Handle Color Black Shank Size 6 in L
Handle Type Cushion Grip Includes #2 Phillips Bit, 3/16 in Slotted Bit
UPC 092644320873

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok