Vapor-blasted tip prevents plate chipping. Identification mark on ends. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.
Vapor-blasted tip prevents plate chipping. Identification mark on ends. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.
Brand Name | Ideal | Item Name | Screwdriver |
Type | Phillips, Phillips Head Screws | Tip Size | #1 |
Tip Type | Phillips | Overall Length | 6-3/4 in |
Shank Material | Chrome Vanadium Steel | Handle Material | Rubber |
Shank Size | 3 in L | Handle Type | Cushion Grip |
Finish | Nickel Chrome Plated | UPC | 783250351930 |
1 - UNIT - 1 | 6 - UNIT - 6 |