Abbotsford
idi35193

IDEAL INDUSTRIES 35-193 3 inch x 6-3/4 inch #1 Tip Phillips Screwdriver

Price $12.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-193

Description

Vapor-blasted tip prevents plate chipping. Identification mark on ends. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Phillips, Phillips Head Screws Tip Size #1
Tip Type Phillips Overall Length 6-3/4 in
Shank Material Chrome Vanadium Steel Handle Material Rubber
Shank Size 3 in L Handle Type Cushion Grip
Finish Nickel Chrome Plated UPC 783250351930

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok