Abbotsford
idi36248

IDEAL INDUSTRIES 36-248 7-Piece Set Electronic Screwdrivers

Price $74.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-248

Description

Designed for maximum handling comfort when working in tight areas . Tough, chrome vanadium steel shank. Phosphate tip for longer wear life .Rotating cap for optimum control for precise centering.Color-coded cap for easy identification.

Specifications

Brand Name Ideal Item Name Screwdriver Set
Type Electronic Shank Material Chrome Vanadium Steel
Includes 36-240 3/32 in, 36-241 3/32 in, 36-242 1/8 in, 36-243 1/8 in, 36-244 5/32 in, 36-245 5/32 in Cabinet Tip Screwdriver, 36-246 #0 Phillips Screwdriver Standards RoHS
UPC 783250362486

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok