Abbotsford
idi36249

IDEAL INDUSTRIES 36-249 4-Piece Set Electronic Screwdrivers

Price $31.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-249

Description

4 piece electronic screwdriver set is designed for maximum handling comfort. Shanks are polished chrome vanadium steel. Ball-ended handles with guiding point. Vapor-blasted tips prevent plate chipping. Contains one each of 36-240, 36-241,36-242, and 36-246. Lifetime warranty.

Specifications

Brand Name Ideal Item Name Screwdriver Set
Type Electronic, Slim Shank Material Chrome Vanadium Steel
Includes (1) 36-240, 36-241, 36-242 and 36-246 Screwdrivers Standards RoHS Compliant
Application Designed for Maximum Handling Comfort when Working in Tight Areas UPC 783250362493

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok