wer118024

WERA TOOLS 3 1/8 inch Wera 2050 PH Screwdriver for Phillips screws for electronic applications

Availablefor Backorder
Price $5.84 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:118024

Description

2050 PH Screwdriver for Phillips screws for electronic applications with round blade. Designed with chrome-plated, Black Point. Kraftform Micro handle with non-roll feature and rotating cap, multi-component.

Specifications

Brand Name Wera Tools Item Name Screwdriver
Type Straight, Antimagnetic, Electronic Tip Size #1
Tip Type Phillips Overall Length 177 mm
Shank Type Round Shank Size 80 mm L
Handle Type 2-Component Application For Philips Screws

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok