2050 PH Screwdriver for Phillips screws for electronic applications with round blade. Designed with chrome-plated, Black Point. Kraftform Micro handle with non-roll feature and rotating cap, multi-component.
2050 PH Screwdriver for Phillips screws for electronic applications with round blade. Designed with chrome-plated, Black Point. Kraftform Micro handle with non-roll feature and rotating cap, multi-component.
Brand Name | Wera Tools | Item Name | Screwdriver |
Type | Straight, Electronic | Tip Size | #0 |
Tip Type | Phillips | Overall Length | 157 mm |
Blade Size | 3 mm dia | Shank Type | Round |
Shank Size | 60 mm L | Handle Type | 2-Component |
Application | For Philips Screws |
10 - UNIT - 10 |