Abbotsford
grn015325c

GREENLEE 1/4 inch x 4 inch Greenlee Flat-Cab Screwdriver

Price $16.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-25C

Description

SCREWDRIVER,FLAT-CAB 1/4X4"

Specifications

Brand Name Greenlee Item Name Round Shank Screwdriver
Type Heavy Duty, Flat Blade, Straight, Precision Tip Size 1/4 in
Tip Type Cabinet Overall Length 8-11/32 in
Shank Type Round Shank Size 4 in L
Handle Type Soft, Cushioned Grip, 1-Component Finish Black Phosphate Plated
Standards ASME/ANSI UPC 783310546498

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok