Abbotsford
grn015326c

GREENLEE 1/4 inch x 6 inch Greenlee Flat-Cab Screwdriver

Price $18.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-26C

Description

Narrow cabinet tip for limited access applications. Handle marked for easy identification of screwdriver size, type and length. Precision-machined tips for accurate fastener contact. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty, Flat Blade, Straight Tip Size 1/4 in
Tip Type Cabinet Overall Length 10-11/32 in
Shank Type Round Shank Size 6 in
Handle Type 1-Component, Soft Cushion Grip Finish Black Phosphate Plated Tip
Standards ASME/ANSI Approved UPC 783310546504

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok