Abbotsford
grn015323c

GREENLEE 3/16 inch x 8 inch Greenlee Flat-Cab Screwdriver

Price $17.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-23C

Description

SCREWDRIVER,FLAT-CAB 3/16X8"

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty, Flat Blade, Straight Tip Size 3/16 in
Tip Type Cabinet Overall Length 11-3/4 in
Shank Type Round Shank Size 8 in
Handle Type 1-Component, Soft Cushion Grip Finish Black Phosphate Plated Tip
Standards ASME/ANSI Approved UPC 783310546542

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok