Abbotsford
kln32500

KLEIN TOOLS 32500 11-in-1 Screwdriver/Nut Driver

Price $29.53 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32500

Description

This versatile 11-in-1 tool has everything the professional needs. The integrated screwdriver/nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes. The blades are interchangeable for quick and easy switch out. The Cushion-Grip handle allows for greater torque and comfort. You'll be reaching for this tool to meet your needs on the job.PRODUCT FEATURES:- Integrated screwdriver and nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes- Includes industrial strength heat treated bits: 3/8-Inch, 5/16-Inch and 1/4-Inch nut drivers, #1 and #2 Phillips, 1/4-Inch and 3/16-Inch slotted, T10 and T15 TORX, and #1 and #2 square recess- Interchangeable blade for fast and easy switch out; comfortable Cushion-Grip handle- Blast finish bit tips provide a firm hold and reduce cam-out; Search Cat. No. 32526 for a full set of replacement bits- The following replacement bits are available: see Cat. No. 32482 (#1 Phillips and 3/16-Inch Slotted), Cat. No. 32483 (#2 Phillips and 1/4-Inch Slotted), Cat. No. 32484 (#1 Square and #2 Square), and Cat. No. 32485 (T10 TORX and T15 TORX)- TORX is a registered trademark of Acument Intellectual Properties, LLC- Assembled in USA of US and imported components

Specifications

Brand Name Klein Tools Type Screwdriver/Nut Drivers
Handle Material Rubber Handle Type Cushion Grip
Color Black and Yellow Handle Overall Length 7.25 in
Application Use with 8 popular tips and can also use 3 different nut driver sizes. The blades are quick and easy to change out for use as well. UPC 092644325007

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok