kln32505

KLEIN TOOLS 32505 11-in-1 with Combo Screw Tips

In Stock
Price $24.00 $24.00 / EA
Qty EACH
Manufacturer:KLEIN TOOLS
Manufacturer #:32505

Description

Finally, a perfectly shaped Combo-Tip driver. Combination-Tip Drivers are designed for maximum contact with combination head screws most commonly found on electrical devices and fittings. Custom heat treated to withstand the torque needed to fasten all types of combination head screws. Iconic Cushion-Grip handle for maximum comfort and torque. PRODUCT FEATURES: • Precision machined tip designed for combination head screws. • Includes three nut driver sizes (1/4'', 5/16'' and 3/8''). • Includes #1 & #2 combination, slotted, square and Phillips tips. • Custom heat-treated for long life. • Cushion-Grip handle for maximum comfort and torque.

Specifications

Brand Name Klein Tools Item Name Screwdriver/Nutdriver
Type 11-in-1 Overall Length 7-1/4 in
Handle Color Yellow/Black Shank Size 4 in L
Handle Type Cushion Grip Includes 1/4 in, 5/16, 3/8 in Nut Driver, #1, #2 Phillips Bits, 1/4 in, 5/16 in Slotted Bits, #1, #2 Square Bits, #1, #2 Combo Bits
Application Includes #1 & #2 combination, slotted, square and Phillips tips. UPC 926443250522

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok