Abbotsford
kln32527

KLEIN TOOLS 32527 11-in-1 Screwdriver / Nut Driver with Schrader Bit

Price $33.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32527

Description

Carry fewer tools in your bag with the 11-in-1 screwdriver / nut driver with Schrader bit. Each of the 11 tips is blast finished to provide a firm hold and reduce cam out. It also has Klein's cushion grip handle for greater torque and comfort.PRODUCT FEATURES:- Versatile 11-in-1 tool for the professional - Includes unique style bit for installation/removal of common TR-4 Schrader® valves and aggressive thread extractor tip for backing out broken cores - Great for HVAC and other industrial applications - Blast finish bit tips provide a firm hold and reduce cam out - Contains: 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted, #1 and #2 Phillips, 1/4-Inch (6 mm), 5/16-Inch (8 mm) and 3/8-Inch (10 mm) nut driver, #1 and #2 square, core removal/installation, core extractor - Cushion-Grip handle for greater torque and comfort

Specifications

Brand Name Klein Tools Sub Brand Schrader
Handle Material Rubber Handle Type Cushion Grip
Color Black Handle Overall Length 7.75 in
UPC 092644325274

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok