Abbotsford
kln32534

KLEIN TOOLS 32534 10-Fold Screwdriver with Schrader Valve Core

Price $55.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32534

Description

Schrader Valve Core Screwdriver 10-in-1 tools are small and fit conveniently in a pocket. Each arm unfolds up to 180-Degrees or 90-Degrees for extra tight fasteners. Each arm has four bit drivers and two different styles of nut drivers.PRODUCT FEATURES:- Great for HVAC and other industrial applications. - Includes 5/16'' & 1/4'' nut drivers, #1 & #2 Phillips, 1/4'' & 3/16'' slotted, Shrader® valve core removal/installation-extractor, and #1 and #2 square-recess. - Driver arms fold conveniently into the body for easy storage. - Unfold each driver arm up to a full 180 degrees for straight on driving power, or at 90 degrees for extra leverage on stubbon fasteners. - The quick release button easily unlocks a fully extended driver arm. - Each arm contains four interchangeable bit-styles and two nut drivers. - Fits easily into your pocket.

Specifications

Brand Name Klein Tools Sub Brand Schrader
Item Name Screwdriver/Nutdriver Type Multi-Bit, 10-Fold
Tip Type Includes 5/16'' & 1/4'' nut drivers, #1 & #2 Phillips, 1/4'' & 3/16'' slotted, Shrader® valve core removal/installation-extractor, and #1 and #2 square-recess. Overall Length 8-3/4 in
Shank Material Steel Handle Color Blue
Includes 5/16 in, 1/4 in Nut Driver, #1, #2 Phillips Bits, 1/4 in, 3/16 in Slotted Bits, #1, #2 Square Bits Application For Removal or Installation of Fasteners, HVAC and Other Industrial Applications
UPC 092644325342

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok