Abbotsford
kln32557

KLEIN TOOLS 32557 Multi-Bit Screwdriver/Nut Driver, Heavy Duty

Price $30.79 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32557

Description

DescriptionKlein Tools' Interchangeable Multi-Bit Screwdrivers/Nut Drivers are heavy-duty tools designed for professionals. They are made of the highest-quality tempered steel with a torque-proof anchor in the handle. Strong, durable tips are manufactured with square edges to fit screw openings securely. They resist slippage and provide positive turning action. Stronger nut driver function improves bit-holding power, even with tough applications.PRODUCT FEATURES:- Superior torque for tough applications- Interchangeable shaft holds 6 universal tips; converts to 3 nut driver sizes and 1 hex driver- Nut drivers are heat-treated for added strength and improved torque- Cushion-Grip handle provides superior comfort- Contains: 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted, #1 and #2 Phillips, 1/4-Inch (6 mm), 5/16-Inch (8 mm), and 3/8-Inch (10 mm) nut drivers, #1 and #2 square-recess, 3/8-Inch hex driver

Specifications

Brand Name Klein Tools Type Multi-Bit Interchangeable Screwdrivers/Nut Drivers
Number of Pieces 6 Handle Type Cushion Grip
Overall Length 7.891 in Application Tough Applications
UPC 092644325571

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok