Abbotsford
kln32606

KLEIN TOOLS 32606 6-in-1 Multi-Bit Power Driver

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:32606
Documents Documents

Description

Put a Klein screwdriver in your drill! This 6-in-1 Multi-Bit Power Driver combines three screwdriver functions and three nut drivers in one power tool adaptor. Designed and constructed to withstand the high RPMs and force of even the most aggressive impact driver. No more wasting time and money searching for different accessories in your tool bag. Everything you need is in the chuck of the drill at all times.

Specifications

Brand Name Klein Tools Item Name Multi-Bit Power Driver
Type 6-in-1, Impact Rated, Magnetic Overall Length 5 in
Shank Size 1/4 in Shank Type Hex
Includes #2 Phillips, #2 Square, 3/16 in Slotted Screwdrivers and 1/4 in, 5/16 in, 9/16 in Nut Drivers Application Three Screwdriver Functions and Three Nut Drivers in One Power Tool Adapter
UPC 926443260668

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok