Abbotsford
grn995313

GREENLEE 9953-13 6-in-1 Screwdriver Replacement Bits

Price $9.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:9953-13

Description

Replacement bits 3/16-Inch and 1/4-Inch Flat-tip and #1 and #2 Phillips for use in 6-In-1 Multi-Tools 0153-42C/56308 and 0153-42C-CP/95933.

Specifications

Brand Name Greenlee Item Name Replacement Bit
Type Double-Ended, Multi-Tool, Straight End Material Steel
Finish Chrome-Plated Point Size #1, #2, 3/16 in, 1/4 in
Point Type Phillips, Slotted For Use With 6-In-1 Screwdrivers
UPC 783310563105

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok