kln32482

KLEIN TOOLS 32482 Replacement Bit. #1 Phillips, 3/16-Inch Slotted

Availablefor Backorder
Price $5.91 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32482

Description

Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers. Precision-machined tips for exact fit into fastener. Contains 2 bits.

Specifications

Brand Name Klein Tools Item Name Screwdriver Replacement Bit
Type 2-Piece Overall Length 1.265 in
Point Size #1, 3/16 in Point Type Phillips, Slotted
For Use With 10-in-1, 11-in-1 and 10-Fold Screwdriver/Nut Drivers Application 10-in-1, 11-in-1 And 10-Fold™ Screwdriver/Nut Drivers
UPC 092644324826

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok