Abbotsford
rac72124gr

RACK-A-TIERS 4 inch #1 & #2 Double Ended Square Bit, Green/Red

Price $7.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:72124GR

Description

Color coding? It's so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time.Double ended bits save you more time and mess by combining two bits in one. The most popular color coded bits on the market, period.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Screwdriver Bit Type Double Ended
Overall Length 4 in Material Metal
Finish Laquered Point Size #1, #2
Point Type Square Standards UL Listed
UPC 625912721241

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok