Abbotsford
rac72126gr

RACK-A-TIERS 6 inch Bulk #1 & #2 Double Ended Square Bit, Green/Red

Price $9.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:72126GR

Description

Racky Bits are easier to use and harder to lose and they make your job easier. If that’s not enough, our genuine Robertson® RACKY BITS have hardened tips that fit better and last longer.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Screwdriver Bit Type Double Ended
Overall Length 6 in Material Metal
Finish Laquered Point Size #2, 1/4 in
Point Type Phillips, Slotted UPC 625912721265

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok