Abbotsford
rac72126grp1

RACK-A-TIERS 6 inch Packaged #1 & #2 Double Ended Square Bit

Price $9.40 / PKG
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PKG
Manufacturer:RACK-A-TIERS
Manufacturer #:72126GRP1

Description

Racky Bits are easier to use and harder to lose and they make your job easier. If that’s not enough, our genuine Robertson® RACKY BITS have hardened tips that fit better and last longer.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Screwdriver Bit Type Double Ended
Overall Length 6 in Material Metal
Finish Laquered Point Size #1, #2
Point Type Square Standards UL Listed
UPC 625912212619

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok