Abbotsford
rac72204byp1

RACK-A-TIERS 4 inch Packaged #2 Phillips & 1/4 inch Slot Double Ended Bit

Price $7.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:72204BYP1

Description

Racky Bits are easier to use and harder to lose and they make your job easier. If that’s not enough, our genuine Robertson® RACKY BITS have hardened tips that fit better and last longer.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Screwdriver Bit Type Double Ended
Overall Length 4 in Material Metal
Finish Laquered Point Size #2, 1/4 in
Point Type Phillips, Slotted Standards UL Listed
UPC 625912220416

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok