grn015342c

GREENLEE 0153-42C Greenlee 6-in-1 Multi-Tool Screwdriver

Availablefor Backorder
Price $16.64 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-42C

Description

Versatile multi-bit screwdriver, 6 tools in one. Precision machined, hardened steel bits. High-grade, rust resistant, chrome-plated finish. Soft, cushioned grip for extra comfort and torque. Lifetime limited warranty.

Specifications

Brand Name Greenlee Type 6 In 1
Handle Type Soft, Cushioned Grip Includes 3/16 IN And 1/4 IN Flat-Tip, #1 And #2 Phillips, 5/16 IN And 1/4 IN Hex
UPC 783310563082

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok