Abbotsford
grn015343c

GREENLEE 0153-43C Greenlee 9 in 1 Multi-Tool Driver

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0153-43C

Description

9-n-1 Multi-tool Drvr

Specifications

Brand Name Greenlee Type 9 In 1
Handle Type Soft, Cushioned Grip Overall Length 8.000 in
Includes Bits: #1 And #2 Phillips, #1 And #2 Square Recess And 3/16 IN And 1/4 IN Flat Tip, 1/4 IN, 5/16 IN And 3/8 IN Socket UPC 783310134909

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok