Abbotsford
grn035301c

GREENLEE 0353-01C Greenlee 4-Piece Square-Recess Tip Driver Set

Price $62.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0353-01C

Description

DRIVER SET,SQUARE TIP 4PC

Specifications

Brand Name Greenlee Item Name Screwdriver Set
Type Heavy Duty, Square Recess Tip Number of Pieces 4
Handle Type Soft, Cushioned Grip Color Chrome Plated
Includes #0 x 4 in, #1 x 4 in, #2 x 4 in and #3 x 4 in Square-Recess Tip Screwdrivers Standards ASME/ANSI Approved
UPC 783310546955

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok