Abbotsford
kln32562

KLEIN TOOLS 32562 Multi-Bit Screwdriver / Nut Driver, 6-in-1, Stubby, Ph, Sl, Sq Bits

Price $23.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32562

Description

Klein Tools' Interchangeable Multi-Bit Screwdrivers / Nut Drivers are heavy-duty tools designed for professionals. They are made of the highest-quality tempered steel with a torque-proof anchor in the handle. Strong, durable tips are manufactured with square edges to fit screw openings securely. They resist slippage and provide positive turning action. Stronger nut driver function improves bit-holding power, even with tough applications.

Specifications

Brand Name Klein Tools Type Multi-Bit Interchangeable Screwdrivers/Nut Drivers
Handle Type Cushion Grip Overall Length 3.406 in
UPC 092644325625

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok