kln32581

KLEIN TOOLS 32581 4-in-1 Electronics Screwdriver Rotating

Not available for order
Price $13.67 / EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32581

Description

Designed for precision work, Klein's electronics screwdrivers feature a swivel cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip handles offer outstanding comfort and control. Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards.PRODUCT FEATURES:- Four different tips in one tool, includes #0 and #00 Phillips plus 1/8-Inch and 3/32-Inch Slotted tips- Rotating cap for optimum and precise control- Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards- Cushion-Grip handles for maximum comfort when working on small equipment- Heat treated precision ground tip for greater strength

Specifications

Brand Name Klein Tools Handle Material Rubber
Handle Type Cushion Grip Color Black Handle
Overall Length 6.5 in UPC 926443258160

Packages

2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok