Abbotsford
kln32594

KLEIN TOOLS 32594 6-in-1 Square Recess Stubby Screwdriver

Price $27.48 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32594

Description

The ratcheting mechanism on this stubby screwdriver lets you work faster with more efficiency. Includes 1/4-inch and 5/16-inch nut drivers. With its Cushion-Grip handle, the stubby interchangeable screwdriver/nut driver was designed for comfort and efficiency. Made of the highest-quality tempered steel, the strong, durable tips are manufactured with square edges to securely fit screw opening. They resist slippage and provide positive turning action. The strong nut driver function improves bit-holding power, even for tough applications.PRODUCT FEATURES:- Ratcheting mechanism allows user to work faster and with more efficiency- Four different screwdriver bits including #1 and #2 Square, #2 Phillips and 3/16-Inch Slotted tips- Includes 1/4-Inch and 5/16-Inch nut drivers- Cushion-Grip handle for maximum torque and comfort

Specifications

Brand Name Klein Tools Color Black Handle
Overall Length 3.5 in UPC 092644325946

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok