Abbotsford
kln32717

KLEIN TOOLS 32717 All-in-1 Precision Screwdriver Set with Case

Price $44.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32717

Description

Klein Tools’ All-in-1 Precision Screwdriver Set with compact carrying case features 39 precision bits. This set provides everything you need to work with electronics and precision fasteners including those for Apple® products such as Apple® iPhone, MacBook, and Watch. The reversible barrel is standard on one side and extra-long on the other for those hard-to-reach jobs. Powerful magnets housed in the barrel better secure the bit, which also allows it to easily pick-up and retain fasteners. The Cushion-Grip handle and spin cap provide outstanding comfort and control.

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Type All-in-1, Magnetic, Precision, Tamperproof Number of Pieces 40
Shank Material Steel Handle Material Acetate
Handle Type Cushion Grip with Spin Cap Color Black/Yellow
Overall Length 6.35 in Shank Size 2 in Standard, 4 in Extended
Includes 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm Hex Bits, #2, #3 Triangle, P2, P5 Pentalope, Y000, Y0, Y1 Triwing, #4, #6 Spanner Bits, #000, #00, #0, #1, #2 Phillips Bits, #1, #2 Square Bits, T3, T4, T5, T6, T7, T8, T9, T10, T15 Torx Bits Standards
Application Precision Electronics UPC 092644327179

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok