Abbotsford
kln32291

KLEIN TOOLS 32291 15-Piece Tamperproof Multi-Bit Screwdriver

Price $52.21 / EA
Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:32291

Description

Carry fewer tools with the 15-in-1 multi-bit screwdriver. Comes with a fixed shaft and internal storage compartment for the screwdriver bits so they stay with the driver. 14 different sizes with an emphasis on tamperproof bits plus a 1/4” nut driver should cover the range of all your bit needs.PRODUCT FEATURES:• Multi-bit driver includes 14 different screwdriver tips plus a ¼” nut driver• Internal storage for screwdriver bits• Cushion-Grip Handle for maximum torque and comfort

Specifications

Brand Name Klein Tools Type Tamperproof
Handle Type Cushion Grip Color Black Handle
Overall Length 8.5 in UPC 092644322914

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok