kln57032

KLEIN TOOLS 57032 6-Piece Screwdriver Set, Torque

Availablefor Backorder
Price $505.38 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:57032

Description

The new Torque Screwdriver Set (Cat. No. 57032) from Klein Tools features a wider torque range and increased usability and readability. This compact, easy to use set includes the Torque Screwdriver, a 6-piece bit set , and a rugged blow-molded case with foam inserts for a tight, organized fit.

Specifications

Brand Name Klein Tools Item Name Torque Screwdriver Set
Type Compact Number of Pieces 6
Handle Material Aluminum Color Black
Overall Length 7 in Includes #1 and #2 Phillips, 3/16 in, 1/4 in Slotted, #1 and #2 Square Screwdriver and 1/4 in Nut Driver
Standards NIST Certified Application Set includes six 3-½” power drivers: Phillips #1 and #2; Slotted 3/16'' and 1/4'', and Square #1 and #2.
UPC 926445703224

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok