Abbotsford
kln85484

KLEIN TOOLS 85484 4-Piece Mini Cushion-Grip Screwdriver Set

Price $41.86 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85484

Description

The Klein Tools 4-Piece Screwdriver Set features mini Cushion-Grip handles for comfort and grip. These screwdrivers are designed with precision tips for an exact fit and rigorous applications. This set includes 3 flat head screwdrivers and #1 Phillips head screwdriver.PRODUCT FEATURES:- Includes one Phillips-tip, one keystone-tip and two cabinet-tip screwdrivers- Mini Cushion-Grip handles for superior comfort and grip- Tip-Ident quickly identifies the type of screwdriver and tip orientation- Precision tips for an exact fit and rigorous applications- Premium chrome-plated shafts for corrosion resistance

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Set Type Cushion-Grip Screwdriver Sets
Number of Pieces 4 Shank Material Steel
Handle Material Acetate with Vinyl Grip Handle Type Cushion Grip
Overall Length 4-3/4 - 5-3/4 in Includes (1) 604-3 #0 Phillips Mini Screwdriver, (1) 606-2 1/16 in Keystone Tip Mini Screwdriver, (1) 607-3 3/32 in Cabinet Tip Mini Screwdriver, (1) 608-3 1/8 in Cabinet Tip Mini Screwdriver
Standards ASME/ANSI Approved Application Keystone, Phillips and Cabinet Screws
UPC 092644854842

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok