kln85664

KLEIN TOOLS 85664 4-Piece Square Recess Screwdriver Set

Availablefor Backorder
Price $48.88 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85664

Description

The Klein Tools 4-Piece Square Recess Screwdriver Set is great for work on most comination head receptacles, switch and panel screws. Screwdriver tips are precision machined for an exact fit. The Cushion-Grip handles provide greater torque and comfort.PRODUCT FEATURES:- Color coded handle ends for quick and easy identification - Round shanks with square recess tips for square recess screws - Chrome plated shafts resist corrosion - Cushion-Grip handles for greater torque and comfort - Double wings inside handles provide solid, twist-resistant blade anchors - Works on most combination head receptacle, switch and panel screws - Contains No. 0 tip, No. 1 tip, No. 2 tip, and No. 3 tip

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Set Number of Pieces 4
Shank Material Steel Handle Material Rubber
Handle Type Cushion Grip Color Black Handle
Overall Length 7-3/4 - 8-1/4 in Includes (1) 660 #0 Square Recess Screwdriver, (1) 661 #1 Square Recess Screwdriver, (1) 662 #2 Square Screwdriver, (1) 663 #3 Square Recess Screwdriver
Standards ASME/ANSI Approved Application Square Recess Screws
UPC 926448566482

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok