Abbotsford
kln85075

KLEIN TOOLS 85075 5-Piece Cushion-Grip Screwdriver Set

Price $86.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85075

Description

General-purpose selection of the most frequently used screwdrivers. Includes two cabinet-tip, one Phillips-tip, and two keystone-tip screwdrivers. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor.PRODUCT FEATURES:• General-purpose selection of the most frequently used screwdrivers.• Includes two cabinet-tip, one Phillips-tip, and two keystone-tip screwdrivers.• Cushion-Grip handle for greater torque and comfort.• Premium chrome-plated for smooth feel and corrosion resistance.• Internal flanges inside handle provide solid, twist-resistant blade anchor.• Special heat-treated shafts.• Precision-machined tip for exact fit.• Meets or exceeds applicable ASME / ANSI specifications.• Tip-Ident® quickly identifies the screwdriver type and tip orientation.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Set Number of Pieces 5
Shank Material Steel Handle Material Rubber
Handle Type Cushion Grip Color Black Handle
Overall Length 8-5/16 - 10-15/16 in Includes (1) 602-6 5/16 in Keystone Tip Screwdriver, (1) 600-4 1/4 in Screwdriver, (1) 601-6 3/16 in Cabinet Tip Screwdriver, (1) 605-6 1/4 in Cabinet Tip Screwdriver Heavy Duty, (1) 603-4 #2 Phillips Screwdriver
Standards ASME/ANSI Approved Application Keystone, Phillips and Cabinet Screws
UPC 092644850752

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok