Abbotsford
kln85078

KLEIN TOOLS 85078 8-Piece Multi-Application Screwdriver Set, Black/Yellow

Price $126.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85078

Description

The 8 piece set features a general purpose selection of the most frequently used screwdrivers. Tip-Ident® quickly identifies the screwdriver type and tip orientation. Internal flanges inside handle provide solid, twist-resistant blade anchor. The tips are precision-machined for the exact fit you expect Klein Tools.PRODUCT FEATURES:- General purpose selection of the most frequently used screwdrivers - Includes 8 Cushion Grip Screwdrivers, 1/4-Inch (6.4 mm) , Square, 5/16-Inch (7.9 mm) Keystone, 5/16-Inch (7.9 mm) and 3/16-Inch (4.8 mm) Cabinet Tip, #1 Phillips, #2 Phillips Stubby, #2 Phillips, #3 Phillips - Tip-Ident® quickly identifies the screwdriver type and tip orientation - Precision-machined tip for exact fit - Premium chrome-plated for smooth feel and corrosion resistance - Cushion-Grip handles for greater torque and comfort - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts for added durability - Meets or exceeds applicable ASME / ANSI specifications - Made in the USA

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Set Type Cushion-Grip Screwdriver Sets
Number of Pieces 8 Shank Material Steel
Handle Material Rubber Handle Type Cushion Grip
Includes (1) 600-4 1/4 in Screwdriver, (1) 602-6 5/16 in Keystone Tip Screwdriver, (1) 600-1 5/16 in Cabinet Tip Screwdriver, (1) 601-3 3/16 in Cabinet Tip Screwdriver, (1) 603-3 #1 Phillips Screwdriver, (1) 603-1 #2 Stubby Phillips Screwdriver, (1) 603-4 #2 Phillips Screwdriver, (1) 603-6 #3 Phillips Screwdriver Application Keystone, Phillips and Cabinet Screws
UPC 092644850783

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok