Abbotsford
klnsk234

KLEIN TOOLS SK234 3-Piece Slotted Screw-Holding Screwdriver Set, Red

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:SK234

Description

The Klein Tools 3-Piece Screw-Holding Screwdriver Set is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places with its unique split-blade screw-holding driver that wedges into screw slot. The set comes with a seal-tight vinyl pouch to keep your screwdrivers neat and organized.PRODUCT FEATURES:- Positive gripping action holds, starts and drives slotted screws in awkward, hard-to-reach places - Split-blade screw-holding driver wedges into screw slot - Includes 3/16-Inch, 1/4-Inch and 5/16-Inch (5 mm, 6 mm and 8 mm) tips - Reclosable, seal-tight vinyl pouch with hanging grommet - Not designed for torquing or tightening

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Type 1/4 in Number of Pieces 3
Shank Material Steel Handle Material Acetate
Handle Type Fluted Color Red Handle
Overall Length 10.25 in Includes (1) K23 3/16 in Screw Holding Screwdriver, (1) K34 Slotted Screw Holding Screwdriver, (1) K46 Slotted Holding Screwdriver
Standards ASME/ANSI Approved Application Positive Gripping Action Holds, Starts and Drives Slotted Screws in Awkward, Hard to Reach Places, Slotted Screw-Holding
UPC 092644325083

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok