Abbotsford
idi35910

IDEAL INDUSTRIES 35-910 10-in-1 Screwdriver/Nutdriver

Price $20.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-910

Description

Includes 1/4 in. slotted, #2 Phillips, 3/16 in. slotted, #1 Phillips, #1 & #2 square recess, #15 and #10 Torx® and 5/16 in. & 1/4 in. Nutdriver . Cushion grip for comfort and performance.

Specifications

Brand Name Ideal Item Name Screwdriver/Nut Driver
Type 10-In-1 Handle Material Steel
Handle Type Cushion Grip Includes 35-940 1/4 in Slotted - #2 Phillips, 35-941 3/16 in Slotted - #1 Phillips, 35-942 #1 and #2 Square Recess, 35-943 #15 and #10 Torx
Standards California Proposition 65 Warning, RoHS Compliant UPC 783250502998

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok