Abbotsford
idi35298

IDEAL INDUSTRIES 35-298 8-Piece Screwdriver Set

Price $96.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-298

Description

Includes:¦ 1/4 in. x 6 in. HD Cabinet¦ 1/4 in. x 4 in. Square Shank HD Keystone¦ 1/4 in. x 4 in. HD Keystone¦ 5/16 in. x 6 in. Keystone¦ 3/16 in. x 3 in. Cabinet¦ 3/16 in. x 6 in. Cabinet¦ Phillips #1 x 3 in.¦ Phillips #2 x 4 in.

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name Screwdriver Set Type Screwdriver Set
Number of Pieces 8 Handle Material Chrome Vanadium Steel
Handle Type Cushion Grip Includes (1) #1 Phillips, (1) 3/16 in Slotted, (1) #2 Phillips, (1) 1/4 in Heavy-Duty Round Keystone, (1) 1/4 in Heavy-Duty Square Keystone, (1) 3/16 in Cabinet, (1) 1/4 in Heavy-Duty Cabinet, (1) 5/16 in Heavy-Duty Keystone Screwdrivers
Standards Buy American Compliant, California Proposition 65 Warning UPC 783250554782

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok