wer003473

WERA TOOLS Wera Kraftform Kompakt VDE 60 i/68 i/7

Availablefor Backorder
Price $63.73 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:003473

Description

Kraftform Kompakt VDE 60 i/68 i/7. 1 Kraftform hand-held bit holder 817 VDE for Wera VDE interchangeable blades only. VDE interchangeable blades (each 154 mm long). 7-piece set.

Specifications

Brand Name Wera Tools Item Name Screwdriver Set
Series/Model Kompakt VDE 7 Universal 1 Number of Pieces 7
Handle Material Multi-Component Handle Type Ergonomic, Kraftform
Overall Length 154 mm Includes (1) 05003990001 9 mm Hex Handle, (1) 05003411001 #1 Phillips, (1) 05003412001 #2 Phillips Bits, (1) 05003402001 0.6 mm x 3.5 mm Slotted, (1) 05003404001 1 mm x 5.5 mm Slotted Bits, (1) 05003415001 #1 Square Bit, (1) Belt Pouch
UPC 803524034731

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok